15A Plug to Non-NEMA Receptacle Adaptor, Yellow

Item #: 0062993

Cat #: 1732

UPC: 786788750220

$ 137.81 EA
Company wide:
5 in stock
Documents & Guides
Plug to Receptacle Adaptor from 15A/125V, NEMA 5-15P Plug to 20A/250V, Non-NEMA Receptacle

Overview

Plug to Receptacle Adaptor from 15A/125V, NEMA 5-15P Plug to 20A/250V, Non-NEMA Receptacle

Woodhead® rubberized Safeway and Super-Safeway™ tough nylon wiring devices are designed for use in rugged industrial environments

Also known as: 786788750220, 1732, WOO1732

Specifications

NEMA Configuration: 5-15P, Non-Nema
Type: Adapter
Amps: 20
Volts AC: 250
Color: Yellow
NEMA Configuration: 5-15P, Non-Nema
Amps: 20
Color: Yellow
Type: Adapter
Volts AC: 250