Adapter, NEMA 5-15 Receptacle, 15A/125V Female End, NEMA L5-15 Plug, 15A/125V Male End

Item #: 0062989

Cat #: 1705

UPC: 786788750060

$ 63.71 EA
Company wide:
0 in stock
Documents & Guides
Adapter, NEMA 5-15 Receptacle, 15A/125V Female End, NEMA L5-15 Plug, 15A/125V Male End

Overview

Adapter, NEMA 5-15 Receptacle, 15A/125V Female End, NEMA L5-15 Plug, 15A/125V Male End

Woodhead® rubberized Safeway and Super-Safeway™ tough nylon wiring devices are designed for use in rugged industrial environments

Also known as: 786788750060, 1705, WOO1705

Specifications

Type: Adapter, Breaker, Trip Curve C
Amps: 15
Volts AC: 125
NEMA Configuration: 5-15R, L5-15P
Color: Yellow
Type: Adapter, Breaker, Trip Curve C
Volts AC: 125
Color: Yellow
Amps: 15
NEMA Configuration: 5-15R, L5-15P