ADAPTER 15A-125VTO5-15R

Item #: 0062988

Cat #: 1704

UPC: 786788750053

$ 63.71 EA
Company wide:
0 in stock
Documents & Guides
Safeway« Adapter NEMA 5-15R Receptacle - Female End 15A/125V, Non-NEMA Plug - Male End, 15A/125V

Overview

Safeway« Adapter NEMA 5-15R Receptacle - Female End 15A/125V, Non-NEMA Plug - Male End, 15A/125V
Also known as: 786788750053, 1704, WOO1704

Specifications

Type: Adapter
NEMA Configuration: Non-Nema, 5-15R
Color: Yellow
Type: Adapter
Color: Yellow
NEMA Configuration: Non-Nema, 5-15R