Connector, Rubber, 15A, 125V, NEMA 5-15R, Yellow

Item #: 0062982

Cat #: 1547

UPC: 786788703028

$ 16.39 EA
Company wide:
85 in stock
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Dustguard - Yellow.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Dustguard - Yellow.

Woodhead® Super-Safeway™ products are heavy duty industrial-wiring devices designed for abusive conditions and dependable performance for applications that demand the unmatched durability that rubber exclusively delivers. These rubberized industrial devices are the only wiring devices made of NEoTEX® Paracril OZO rubber, a rubber construction that yields ultimate performance within a wide temperature range, around many oils and chemicals and abrasive conditions.

Also known as: 786788703028, 1547, WOO1547

Specifications

Type: Grounding, Dustguard, NO, Connector, Industrial Grade, Single
Gender: Male
Volts AC: 120
Amps: 15
Material: Rubber
NEMA Configuration: 5-15R
Color: Yellow
Type: Grounding, Dustguard, NO, Connector, Industrial Grade, Single
Volts AC: 120
Material: Rubber
Color: Yellow
Gender: Male
Amps: 15
NEMA Configuration: 5-15R