Connector, Rubber, 20A, 125V, NEMA 5-15R, Yellow

Item #: 0062979

Cat #: 1533

UPC: 786788703226

$ 37.19 EA
Company wide:
0 in stock
Documents & Guides
Super-Safeway Connector, Rubber, 20 Amps, 125 Volts, 2-Pole 3-Wire Grounding, NEMA 5-15R, Yellow

Overview

Super-Safeway Connector, Rubber, 20 Amps, 125 Volts, 2-Pole 3-Wire Grounding, NEMA 5-15R, Yellow
Also known as: 786788703226, 1533, WOO1533

Specifications

Gender: Male
Type: NO, Connector, Single
Volts AC: 120
Amps: 20
Material: Rubber
Color: Yellow
Gender: Male
Volts AC: 120
Material: Rubber
Type: NO, Connector, Single
Amps: 20
Color: Yellow