Watertite Connector, 20A, 125V, Rubber, Yellow

Item #: 0062972

Cat #: 15W33

UPC: 786788711221

$ 57.25 EA
Company wide:
0 in stock
Documents & Guides
Watertite Connector, 20A, 125V, Rubber, Yellow, NEMA 5-20R

Overview

Watertite Connector, 20A, 125V, Rubber, Yellow, NEMA 5-20R
Also known as: 786788711221, 15W33, WOO15W33

Specifications

Gender: Female
Type: Grounding, Dustguard, NO, Connector, Industrial Grade, Single
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Material: Rubber
IP/NEMA Rating: IP67
Color: Yellow
Gender: Female
Volts AC: 120
NEMA Configuration: 5-20R
IP/NEMA Rating: IP67
Type: Grounding, Dustguard, NO, Connector, Industrial Grade, Single
Amps: 20
Material: Rubber
Color: Yellow