Super-Safeway Plug, 20A, 125V, NEMA 5-20, Yellow

Item #: 0062968

Cat #: 1433

UPC: 786788701222

$ 24.68 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Super-Safeway Plug, 20 Amps, 125 Volts, 2-Pole 3-Wire Grounding, NEMA 5-20P, Yellow

Overview

Heavy Duty Super-Safeway Plug, 20 Amps, 125 Volts, 2-Pole 3-Wire Grounding, NEMA 5-20P, Yellow
Also known as: 786788701222, 1433, WOO1433

Specifications

Gender: Female
Type: Grounding, NO, Industrial Grade, Plug
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20P
Standards: California Proposition 65
Color: Yellow
Gender: Female
Volts AC: 120
NEMA Configuration: 5-20P
Color: Yellow
Type: Grounding, NO, Industrial Grade, Plug
Amps: 20
Standards: California Proposition 65