Plug Rubber, 15A, 125V, NEMA 5-15R, Yellow

Item #: 0062965

Cat #: 14W47

UPC: 786788710026

$ 24.96 EA
Company wide:
76 in stock
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Wetguard, Yellow

Overview

15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Wetguard, Yellow

Providing 30% more wiring space over FS boxes, Woodhead Watertite non-metallic FD boxes are NEMA- and IP66-rated for harsh industrial conditions, available in one-, two- and three-gang configurations for future system expansions

Also known as: 786788710026, 14W47, WOO14W47

Specifications

NEMA Configuration: 5-15P
Gender: Male
Volts AC: 120
Amps: 15
Color: Yellow
NEMA Configuration: 5-15P
Volts AC: 120
Color: Yellow
Gender: Male
Amps: 15