10/2 UF/NMC Copper Gray 100'

Item #: 0062933

Cat #: 102UFGX100PAK

UPC: 048243266142

Call for price
Company wide:
0 in stock
Documents & Guides
(2) 10 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 100 ft. Package.

Overview

(2) 10 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 100 ft. Package.
Also known as: 048243266142, 102UFGX100PAK

Specifications

Length: 100 ft
Gauge: 10 AWG
Conductors: 2
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Length: 100 ft
Conductors: 2
Material: Copper
Volts AC: 600
Gauge: 10 AWG
Jacket: PVC
Color: Gray

Customer Reviews

No reviews for this product
(0)