NM-B - 10/2 Solid Copper Orange 100'

Item #: 0062932

Cat #: 102NMBGX100PAK

UPC: 048243263141

Call for price
Company wide:
0 in stock
(2) 10 AWG Conductors and (1) 10 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Orange, 100 ft. Package.

Overview

(2) 10 AWG Conductors and (1) 10 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Orange, 100 ft. Package.
Also known as: 048243263141, 102NMBGX100PAK

Specifications

Length: 100 ft
Gauge: 10
Conductors: 2
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Length: 100 ft
Conductors: 2
Jacket: PVC
Volts AC: 600
Gauge: 10
Color: Orange
Material: Copper

Customer Reviews

No reviews for this product
(0)