8 Bare Solid Copper Wire, 500 Ft.

Item #: 0062930

Cat #: 8BCSOLX500

UPC: 980100334307

$ 0.84 FT
Company wide:
131,115 in stock
8 AWG Bare Solid Copper Wire, 500 Ft. Length

Overview

8 AWG Bare Solid Copper Wire, 500 Ft. Length

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 980100334307, 8BCSOLX500, #8 solid copper, Bonding wire, swimmimg pools grounding

Specifications

Length: 500 ft
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Reel
Length: 500 ft
Conductors: 1
Material: Soft Drawn Copper
Package Type: Reel
Volts AC: 600
Gauge: 8 AWG
Stranding: Solid