Tulsa, Secondary UD Cable, 4-4-4-4 AWG, 1000'

Item #: 0062923
Cat #: 44URDTULX1000
UPC:
$ 1.37 FT
Company wide:
630 in stock
Documents & Guides
(4) 4 AWG with (1) 4 AWG Neutral, Quadplexed Aluminum Conductor, 600V, Single Rated, Tulsa, Approx. O.D.: 0.893", 1000 Ft. Reel.

Overview

(4) 4 AWG with (1) 4 AWG Neutral, Quadplexed Aluminum Conductor, 600V, Single Rated, Tulsa, Approx. O.D.: 0.893", 1000 Ft. Reel.
Also known as: 44URDTULX1000

Specifications

Gauge: 4
Conductors: 3
Length: 1000 ft
Color: Black
Volts AC: 600
Jacket: CPE
Material: Aluminum
Gauge: 4
Length: 1000 ft
Volts AC: 600
Material: Aluminum
Conductors: 3
Color: Black
Jacket: CPE

Customer Reviews

No reviews for this product
(0)