350/2 Triple Aluminum 1000'

Item #: 0062920

Cat #: 35024A1URDWESX1000

UPC: 739373886910

$ 7.11 FT
Company wide:
5,659 in stock
Documents & Guides
(2) 350 MCM with (1) 4/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Wesleyan, Approx. O.D.: 1.687", Length: 1000 Ft. Reel.

Overview

(2) 350 MCM with (1) 4/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Wesleyan, Approx. O.D.: 1.687", Length: 1000 Ft. Reel.

Quadruplex Aluminum 600V URD cable is designed for use in secondary distribution circuits, where installed induct or direct burial applications.

Also known as: 739373886910, 35024A1URDWESX1000, Triplex, mcm

Specifications

Conductors: 3
Length: 1000 ft, Cut to Length
Color: Black
Volts AC: 600
Gauge: 350 kcmil
Jacket: CPE
Material: Aluminum
Conductors: 3
Color: Black
Gauge: 350 kcmil
Material: Aluminum
Length: 1000 ft, Cut to Length
Volts AC: 600
Jacket: CPE