350/2 Triple Aluminum 1000'

Item #: 0062917

Cat #: 3A21A1URDHOLX1000

UPC: 980120596358

$ 3.72 FT
Company wide:
0 in stock
Documents & Guides
(2) 3/0 AWG with (1) 1/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Hollins, Approx. O.D.: 1.276", Length: 1000 Ft. Reel.

Overview

(2) 3/0 AWG with (1) 1/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Hollins, Approx. O.D.: 1.276", Length: 1000 Ft. Reel.
Also known as: 980120596358, 3A21A1URDHOLX1000

Specifications

Gauge: 3/0 AWG
Conductors: 3
Length: 1000 ft
Color: Black
Volts AC: 600
Jacket: CPE
Material: Aluminum
Family / Style: Hollis
Gauge: 3/0 AWG
Length: 1000 ft
Volts AC: 600
Material: Aluminum
Conductors: 3
Color: Black
Jacket: CPE
Family / Style: Hollis