3/0 Bare Stranded Copper Wire, 500 Ft.

Item #: 0062916

Cat #: 3ABCSTRX500

UPC: 980100335809

$ 8.20 FT
Company wide:
6,670 in stock
Documents & Guides
3/0 AWG Bare Stranded Copper Wire, 500 Ft. Length

Overview

3/0 AWG Bare Stranded Copper Wire, 500 Ft. Length

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 980100335809, 3ABCSTRX500

Specifications

Gauge: 3/0 AWG
Length: 500 ft
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Gauge: 3/0 AWG
Conductors: 1
Stranding: Stranded
Length: 500 ft
Material: Soft Drawn Copper
Package Type: Reel