Converse, 2/0 Triplex, Aluminum, 1000'

Item #: 0062915
Cat #: 2A211URDCONX1000
UPC: 662927579535
$ 2.84 FT
Company wide:
20,357 in stock
Documents & Guides
(2) 2/0 AWG with (1) 1 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Converse, Approx. O.D.: 1.144", Length: 1000 Ft. Reel.

Overview

(2) 2/0 AWG with (1) 1 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Converse, Approx. O.D.: 1.144", Length: 1000 Ft. Reel.
Triplex Aluminum 600V URD cable is designed for use in secondary distribution circuits, where installed in duct or direct burial appliacations.
Also known as: 662927579535, 2A211URDCONX1000

Specifications

Conductors: 3
Length: 1000 ft, Cut to Length
Color: Black
Gauge: 2/0
Volts AC: 600
Jacket: CPE
Conductors: 3
Color: Black
Volts AC: 600
Length: 1000 ft, Cut to Length
Gauge: 2/0
Jacket: CPE

Customer Reviews

No reviews for this product
(0)