2 Bare Solid Copper Wire, 125 Ft.

Item #: 0062912

Cat #: 2BCSOLX125

UPC: 048243334605

$ 3.68 FT
Company wide:
10,650 in stock
Documents & Guides
2 AWG Bare Solid Copper Wire, 125 Ft. Length

Overview

2 AWG Bare Solid Copper Wire, 125 Ft. Length

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 048243334605, 2BCSOLX125

Specifications

Length: 125 ft, Cut to Length
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Length: 125 ft, Cut to Length
Volts AC: 600
Material: Soft Drawn Copper
Gauge: 2 AWG
Conductors: 1
Stranding: Solid