14 AWG Bare Solid Copper, 2000'

Item #: 0062899

Cat #: 14BCSOLX2000

UPC: 980100334000

$ 0.25 FT
Company wide:
22,000 in stock
14 AWG Bare Solid Copper, 2000 Foot Length

Overview

14 AWG Bare Solid Copper, 2000 Foot Length

For use in overhead transmission and distribution applications.

Also known as: 980100334000, 14BCSOLX2000

Specifications

Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Length: 2000 ft
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Reel
Volts AC: 600
Gauge: 14 AWG
Material: Soft Drawn Copper
Package Type: Reel
Conductors: 1
Length: 2000 ft
Stranding: Solid