12 AWG Bare Solid Copper Wire, 1000'

Item #: 0062896

Cat #: 12BCSOLX1000

UPC: 980100334109

$ 0.32 FT
Company wide:
21,000 in stock
Documents & Guides
12 AWG Bare Solid Copper Wire, 1000 Foot Reel

Overview

12 AWG Bare Solid Copper Wire, 1000 Foot Reel

Suitable for use in electrical grounding systems and on insulators for overhead transmission and distribution applications.

Also known as: 980100334109, 12BCSOLX1000

Specifications

Length: 1000 ft
Gauge: 12 AWG
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Reel
Length: 1000 ft
Volts AC: 600
Material: Soft Drawn Copper
Package Type: Reel
Gauge: 12 AWG
Conductors: 1
Stranding: Solid