Bergen, URD Cable, 1/0-1/0-1/0

Item #: 0062894

Cat #: 1A3URDBERX1000

UPC: 739373920348

$ 2.83 FT
Company wide:
0 in stock
Documents & Guides
No Documents Available
(2) 1/0 AWG with (1) 1/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Single Rated, Bergen, Approx. O.D.: 1.352", 1000 Ft. Reel.

Overview

(2) 1/0 AWG with (1) 1/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Single Rated, Bergen, Approx. O.D.: 1.352", 1000 Ft. Reel.
Also known as: 739373920348, 1A3URDBERX1000

Specifications

Conductors: 3
Length: 1000 ft
Color: Black
Gauge: 1/0 AWG
Volts AC: 600
Jacket: CPE
Material: Aluminum
Conductors: 3
Color: Black
Volts AC: 600
Material: Aluminum
Length: 1000 ft
Gauge: 1/0 AWG
Jacket: CPE