1/0 Triple Aluminum 1000'

Item #: 0062891
Cat #: 1A221URDBREX1000
UPC: 98012059615
$ 2.45 FT
Company wide:
53,109 in stock
Documents & Guides
(2) 1/0 AWG with (1) 2 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Brenau, Approx. O.D.: 1.039", Length: 1000 Ft. Reel.

Overview

(2) 1/0 AWG with (1) 2 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Brenau, Approx. O.D.: 1.039", Length: 1000 Ft. Reel.
Triplex Aluminum 600V URD cable is designed for use in secondary distribution circuits, where installed in duct or direct burial appliacations.
Also known as: 98012059615, 1A221URDBREX1000

Specifications

Conductors: 3
Length: 1000 ft, Cut to Length
Color: Black
Gauge: 1/0
Volts AC: 600
Jacket: CPE
Conductors: 3
Color: Black
Volts AC: 600
Length: 1000 ft, Cut to Length
Gauge: 1/0
Jacket: CPE

Customer Reviews

No reviews for this product
(0)