Bare Copper, SD, 1 AWG, 19 STR, 5000' Reel

Item #: 0062890

Cat #: 1BCSTRX5000

UPC: 980100335502

$ 5.36 FT
Company wide:
0 in stock
Documents & Guides
Bare Copper, Soft Drawn, 1 AWG, 19 Strand, 5000 Foot Reel.

Overview

Bare Copper, Soft Drawn, 1 AWG, 19 Strand, 5000 Foot Reel.

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 980100335502, 1BCSTRX5000, 1BCSTRX500

Specifications

Gauge: 1 AWG
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Gauge: 1 AWG
Volts AC: 600
Material: Soft Drawn Copper
Length: 5000 ft
Conductors: 1
Stranding: Stranded