700 MCM XHHW-2 Stranded Aluminum Black 1000'

Item #: 0062888

Cat #: 700XHHWABLA2500MCR

UPC: 739373909268

$ 4.65 FT
Company wide:
9,310 in stock
Documents & Guides
700 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black.

Overview

700 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black.

Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.

Also known as: 739373909268, 700XHHWABLA2500MCR

Specifications

Gauge: 700 kcmil
Length: 2500 ft, Cut to Length
Color: Black
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Gauge: 700 kcmil
Color: Black
Conductors: 1
Jacket: XLPE
Length: 2500 ft, Cut to Length
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)