600 MCM XHHW Stranded Copper Black 500'

Item #: 0062887
Cat #: 600XHHWCSTRX500
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
600 MCM, XHHW-2, Stranded Copper, 600V, Black, Length: 500 ft Reel.

Overview

600 MCM, XHHW-2, Stranded Copper, 600V, Black, Length: 500 ft Reel.
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 600XHHWCSTRX500

Specifications

Gauge: 600
Length: 500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 600
Material: Copper
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Length: 500 ft
Color: Black
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)