400 MCM XHHW-2 Stranded Copper Black 2500'

Item #: 0062885

Cat #: 400XHHWCSTRX2500FT

UPC: 048243995783

$ 18.87 FT
Company wide:
4,661 in stock
Documents & Guides
400 MCM, XHHW-2, Stranded Copper, 600/1000V, Black

Overview

400 MCM, XHHW-2, Stranded Copper, 600/1000V, Black

XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.

Also known as: 048243995783, 400XHHWCSTRX2500FT, 400XHHWCSTRX2500

Specifications

Gauge: 400 kcmil
Volts AC: 1kV, 600
Length: 2500 ft, Cut to Length
Material: Copper
Color: Black
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 400 kcmil
Length: 2500 ft, Cut to Length
Color: Black
Jacket: XLPE
Volts AC: 1kV, 600
Material: Copper
Conductors: 1
Stranding: Stranded