4/0 AWG XHHW-2 Stranded Copper Black 5000'

Item #: 0062883

Cat #: 4AXHHWCSTRX5000

UPC: 048243253371

$ 11.07 FT
Company wide:
0 in stock
Documents & Guides
4/0 AWG, XHHW-2, Stranded Copper, 600V, Black.

Overview

4/0 AWG, XHHW-2, Stranded Copper, 600V, Black.
Also known as: 048243253371, 4AXHHWCSTRX5000

Specifications

Length: 1000 ft
Material: Copper
Color: Black
Gauge: 4/0 AWG
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Length: 1000 ft
Color: Black
Volts AC: 600
Jacket: XLPE
Material: Copper
Gauge: 4/0 AWG
Conductors: 1
Stranding: Stranded