3/0 AWG XHHW Stranded Copper Black 1000'

Item #: 0062880

Cat #: 3AXHHWCSTRXMCR

UPC: 048243253241

$ 8.83 FT
Company wide:
0 in stock
Documents & Guides
3/0 AWG, XHHW-2, Stranded Copper, 600V, Black.

Overview

3/0 AWG, XHHW-2, Stranded Copper, 600V, Black.
Also known as: 048243253241, 3AXHHWCSTRXMCR

Specifications

Gauge: 3/0 AWG
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 3/0 AWG
Material: Copper
Volts AC: 600
Jacket: XLPE
Length: 1000 ft
Color: Black
Conductors: 1
Stranding: Stranded