3/0 AWG XHHW Stranded Copper Black 5000'

Item #: 0062879

Cat #: 3AXHHWCSTR5000MCR

UPC: 048243253265

$ 8.90 FT
Company wide:
15,215 in stock
Documents & Guides
3/0 AWG, XHHW-2, Stranded Copper, 600/1000V, Black.

Overview

3/0 AWG, XHHW-2, Stranded Copper, 600/1000V, Black.

XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.

Also known as: 048243253265, 3AXHHWCSTR5000MCR

Specifications

Gauge: 3/0 AWG
Volts AC: 1kV, 600
Material: Copper
Color: Black
Length: Cut to Length, 5000 ft
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 3/0 AWG
Material: Copper
Length: Cut to Length, 5000 ft
Jacket: XLPE
Volts AC: 1kV, 600
Color: Black
Conductors: 1
Stranding: Stranded