3 AWG XHHW Stranded Copper Black 5000'

Item #: 0062878

Cat #: 3XHHWCSTR5000MCR

UPC: 048243252633

$ 3.24 FT
Company wide:
0 in stock
Documents & Guides
3 AWG, XHHW-2, Stranded Copper, 600V, Black, 5000 ft. Reel.

Overview

3 AWG, XHHW-2, Stranded Copper, 600V, Black, 5000 ft. Reel.
Also known as: 048243252633, 3XHHWCSTR5000MCR

Specifications

Material: Copper
Color: Black
Length: 5000 ft
Gauge: 3 AWG
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Material: Copper
Length: 5000 ft
Volts AC: 600
Jacket: XLPE
Color: Black
Gauge: 3 AWG
Conductors: 1
Stranding: Stranded