2/0 AWG XHHW-2 Stranded Copper Black 1000'

Item #: 0062877

Cat #: 2AXHHWCSTRBLAX1000

UPC: 048243253142

$ 7.05 FT
Company wide:
0 in stock
Documents & Guides
2/0 AWG, XHHW-2, Stranded Copper, 600V, Black.

Overview

2/0 AWG, XHHW-2, Stranded Copper, 600V, Black.

XHHW-2 Stranded Copper is a type of electrical wire with a stranded copper conductor and cross-linked polyethylene (XLP) insulation. It is designed for use in a variety of applications, including conduit, raceways, and industrial settings, and is suitable for both wet and dry locations at temperatures up to 90°C. The "2" in XHHW-2 signifies that it is rated for 90°C in both wet and dry environments, unlike the original XHHW which is only rated for 75°C in wet locations.

Also known as: 048243253142, 2AXHHWCSTRBLAX1000

Specifications

Length: 1000 ft
Material: Copper
Color: Black
Gauge: 2/0 AWG
Volts AC: 600
Conductors: 1
Jacket: XLPE
Length: 1000 ft
Color: Black
Volts AC: 600
Jacket: XLPE
Material: Copper
Gauge: 2/0 AWG
Conductors: 1