2 AWG XHHW-2 Stranded Copper Blue 500'

Item #: 0062875

Cat #: 2XHHWCSTRBLUX500

UPC: 980100244057

$ 4.11 FT
Company wide:
0 in stock
Documents & Guides
2 AWG, XHHW-2, Stranded Copper, 600V, Blue. 500'

Overview

2 AWG, XHHW-2, Stranded Copper, 600V, Blue. 500'

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100244057, 2XHHWCSTRBLUX500

Specifications

Color: Blue
Length: 500 ft
Material: Copper
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Blue
Material: Copper
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Length: 500 ft
Gauge: 2 AWG
Conductors: 1
Stranding: Stranded