2 XHHW-2 Stranded Copper Black 2500'

Item #: 0062874

Cat #: 2XHHWCSTRBLAX2500

UPC: 048243241842

$ 4.11 FT
Company wide:
11,361 in stock
Documents & Guides
2 AWG, XHHW-2, Stranded Copper, 600/1000V, Black.

Overview

2 AWG, XHHW-2, Stranded Copper, 600/1000V, Black.

XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.

Also known as: 048243241842, 2XHHWCSTRBLAX2500

Specifications

Volts AC: 1kV, 600
Length: 2500 ft, Cut to Length
Material: Copper
Color: Black
Gauge: 2 AWG
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Volts AC: 1kV, 600
Material: Copper
Gauge: 2 AWG
Jacket: XLPE
Length: 2500 ft, Cut to Length
Color: Black
Conductors: 1
Stranding: Stranded