14 XHHW-2 Stranded Copper White 2500'

Item #: 0062872

Cat #: 14XHHWCSTRWHIX2500

UPC: 048243251377

$ 0.33 FT
Company wide:
2,500 in stock
Documents & Guides
14 AWG, XHHW-2, Stranded Copper, 600/1000V, White, 2500 ft. Reel

Overview

14 AWG, XHHW-2, Stranded Copper, 600/1000V, White, 2500 ft. Reel
Also known as: 048243251377, 14XHHWCSTRWHIX2500

Specifications

Volts AC: 1kV, 600
Length: 2500 ft
Material: Copper
Color: White
Conductors: 1
Gauge: 14 AWG
Jacket: XLPE
Stranding: Stranded
Volts AC: 1kV, 600
Material: Copper
Conductors: 1
Jacket: XLPE
Length: 2500 ft
Color: White
Gauge: 14 AWG
Stranding: Stranded