14 AWG XHHW-2 Stranded Copper, Green, 500'

Item #: 0062870

Cat #: 14XHHWCSTRGREX500

UPC: 980100238414

$ 0.29 FT
Company wide:
30,000 in stock
Documents & Guides
14 AWG XHHW-2 Stranded Copper, Green, 500 Foot Reel, 600 Volts

Overview

14 AWG XHHW-2 Stranded Copper, Green, 500 Foot Reel, 600 Volts

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100238414, 14XHHWCSTRGREX500

Specifications

Color: Green
Length: 500 ft
Volts AC: 1kV, 600
Material: Copper
Conductors: 1
Gauge: 14 AWG
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Green
Volts AC: 1kV, 600
Conductors: 1
Jacket: XLPE
Package Type: Reel
Length: 500 ft
Material: Copper
Gauge: 14 AWG
Stranding: Stranded