12 AWG XHHW-2 Solid Copper White 500

Item #: 0062866

Cat #: 12XHHWCSOLWHIX500

UPC:

Company wide:
0 in stock
Documents & Guides
12 AWG, XHHW-2, Solid Copper, 600V, White, 500 ft. Reel.

Overview

12 AWG, XHHW-2, Solid Copper, 600V, White, 500 ft. Reel.
Also known as: 12XHHWCSOLWHIX500, allison wire, Wire

Specifications

Length: 500 ft
Gauge: 12 AWG
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Solid
Length: 500 ft
Material: Copper
Volts AC: 600
Jacket: XLPE
Gauge: 12 AWG
Color: White
Conductors: 1
Stranding: Solid