12 AWG XHHW-2 Stranded Copper Green 500'

Item #: 0062863
Cat #: 12XHHWCSTRGREX500
UPC: 048243239412
$ 0.31 FT
Company wide:
14,500 in stock
Documents & Guides
12 AWG, XHHW-2, Stranded Copper, 600V, Green, 500 ft. Reel.

Overview

12 AWG, XHHW-2, Stranded Copper, 600V, Green, 500 ft. Reel.
XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.
Also known as: 048243239412, 12XHHWCSTRGREX500, 12STRGREXHHW, bonding jumper

Specifications

Color: Green
Length: 500 ft
Gauge: 12
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Green
Gauge: 12
Volts AC: 600
Jacket: XLPE
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)