12 AWG XHHW-2 Stranded Copper, Blue, 500'

Item #: 0062860

Cat #: 12XHHWCSTRBLUX500

UPC: 980100239312

$ 0.39 FT
Company wide:
23,000 in stock
Documents & Guides
12 AWG XHHW-2 Stranded Copper, Blue, 500 Foot Spool, 600 Volts

Overview

12 AWG XHHW-2 Stranded Copper, Blue, 500 Foot Spool, 600 Volts

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100239312, 12XHHWCSTRBLUX500

Specifications

Color: Blue
Length: 500 ft
Volts AC: 1kV, 600
Gauge: 12 AWG
Material: Copper
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Blue
Volts AC: 1kV, 600
Material: Copper
Jacket: XLPE
Package Type: Reel
Length: 500 ft
Gauge: 12 AWG
Conductors: 1
Stranding: Stranded