XHHW-10-WHITE-STR-CU 1000FT

Item #: 0062858

Cat #: 10XHHWCSTRWHIX1000

UPC:

Company wide:
0 in stock
Documents & Guides
XHHW-10-WHITE-STR-CU 1000FT

Overview

XHHW-10-WHITE-STR-CU 1000FT
Also known as: 10XHHWCSTRWHIX1000

Specifications

Gauge: 10 AWG
Length: 1000 ft
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Jacket: XLPE
Length: 1000 ft
Color: White
Conductors: 1
Stranding: Stranded