MC 4P M-ATTCH STR-PG13.5

Item #: 0062857

Cat #: 1A4006-34

UPC: 781725531894

$ 28.25 EA
Company wide:
0 in stock
Documents & Guides
Mini-Change« Field Attachable, Male Connector, 4 Pole, Cable Range: 5.08-11.43mm Outside Diameter with External Threads

Overview

Mini-Change« Field Attachable, Male Connector, 4 Pole, Cable Range: 5.08-11.43mm Outside Diameter with External Threads

Brad Mini-Change Connectors are the standard by which all miniature connectors are measured. First introduced in 1968, the Mini-Change connector pioneered the market for rugged, sealed connectors in industrial applications. These connectors provided the first quick-connect alternative to hard-wiring. Mini-Change connectors are available in a wide variety of circuits and configurations, with pole configurations available in 2 through 12, 14 and 19. With Mini-Change connectors, industrial device wiring is easier to install and maintain. To ensure a consistent, low-resistance connection, the patented Quad Beam™ female contact is used. Connectors are sealed to provide IP67 protection. An anti-vibration feature prevents the coupler from loosening, even under extreme conditions.

Also known as: 781725531894, 1A4006-34, WOO1A400634

Specifications

Gender: Male
Amps: 10
Type: Connector, Mini Change, 4-Pin, Field Attachable Connector
Color: Black
Gender: Male
Type: Connector, Mini Change, 4-Pin, Field Attachable Connector
Amps: 10
Color: Black