1/0 AWG XHHW-2 Stranded Aluminum Black 10000'

Item #: 0062854

Cat #: 1AXHHWABLAX10000

UPC: 98012054228

$ 1.03 FT
Company wide:
45,306 in stock
Documents & Guides
1/0 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black.

Overview

1/0 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black.

Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.

Also known as: 98012054228, 1AXHHWABLAX10000

Specifications

Length: 10000 ft, Cut to Length
Color: Black
Gauge: 1/0 AWG
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Length: 10000 ft, Cut to Length
Gauge: 1/0 AWG
Conductors: 1
Jacket: XLPE
Color: Black
Volts AC: 600
Material: Aluminum
Stranding: Stranded