1/0 AWG XHHW-2 Stranded Copper Black 1000'

Item #: 0062853

Cat #: 1AXHHWCSTRBLAX1000

UPC: 048243253029

$ 5.69 FT
Company wide:
2,755 in stock
Documents & Guides
1/0 AWG, XHHW-2, Stranded Copper, 600/1000V, Black, 1000 ft. Reel.

Overview

1/0 AWG, XHHW-2, Stranded Copper, 600/1000V, Black, 1000 ft. Reel.

Often used as building wire XHHW-2 can be used in power circuits run in conduit from the utility meter to main circuit protection panels. It can also be used in conduit from circuit protection panels to uses throughout a building. Some other uses are machine tool wiring, appliance and control circuits.

Also known as: 048243253029, 1AXHHWCSTRBLAX1000

Specifications

Volts AC: 1kV, 600
Length: 1000 ft, Cut to Length
Material: Copper
Color: Black
Gauge: 1/0 AWG
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Volts AC: 1kV, 600
Material: Copper
Gauge: 1/0 AWG
Jacket: XLPE
Length: 1000 ft, Cut to Length
Color: Black
Conductors: 1
Stranding: Stranded