1/0 AWG XHHW-2 Stranded Copper Black 5000'

Item #: 0062852

Cat #: 1AXHHWCSTR5000MCR

UPC: 048243253012

$ 5.69 FT
Company wide:
26,839 in stock
Documents & Guides
1/0 AWG, XHHW-2, Stranded Copper, 600/1000V, Black.

Overview

1/0 AWG, XHHW-2, Stranded Copper, 600/1000V, Black.

XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.

Also known as: 048243253012, 1AXHHWCSTR5000MCR

Specifications

Volts AC: 1kV, 600
Material: Copper
Color: Black
Length: Cut to Length, 5000 ft
Gauge: 1/0 AWG
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Volts AC: 1kV, 600
Color: Black
Gauge: 1/0 AWG
Jacket: XLPE
Material: Copper
Length: Cut to Length, 5000 ft
Conductors: 1
Stranding: Stranded