1 XHHW-2 Stranded Copper Black 1000'

Item #: 0062851

Cat #: 1XHHWCSTRBLAX1000

UPC: 048243252879

$ 4.59 FT
Company wide:
3,562 in stock
Documents & Guides
1 AWG, XHHW-2, Stranded Copper, 600/1000V, Black.

Overview

1 AWG, XHHW-2, Stranded Copper, 600/1000V, Black.

XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.

Also known as: 048243252879, 1XHHWCSTRBLAX1000

Specifications

Gauge: 1 AWG
Volts AC: 1kV, 600
Length: 1000 ft, Cut to Length
Material: Copper
Color: Black
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 1 AWG
Length: 1000 ft, Cut to Length
Color: Black
Jacket: XLPE
Volts AC: 1kV, 600
Material: Copper
Conductors: 1
Stranding: Stranded