8 AWG, Stranded Copper, Red, 500'

Item #: 0062850

Cat #: 8USECSTRREDX500

UPC: 048243025886

$ 1.40 FT
Company wide:
0 in stock
Documents & Guides
8 AWG, USE/RHH/RHW, Stranded Copper, Red, 600V, 500 ft. Reel.Type USE-2 or RHH or RHW-2 copper conductors are suitable for use in conduit and raceways installed underground in conduit, wet locations, and where condensation and moisture accumulations within the conduit do not exceed 90°C.

Overview

8 AWG, USE/RHH/RHW, Stranded Copper, Red, 600V, 500 ft. Reel.Type USE-2 or RHH or RHW-2 copper conductors are suitable for use in conduit and raceways installed underground in conduit, wet locations, and where condensation and moisture accumulations within the conduit do not exceed 90°C.
Also known as: 048243025886, 8USECSTRREDX500, Use

Specifications

Length: 500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Jacket: CPE
Length: 500 ft
Color: Black
Conductors: 1
Jacket: CPE
Material: Copper
Volts AC: 600
Gauge: 8 AWG