6 USE/RHH/RHW Copper Black 1000'

Item #: 0062849

Cat #: 6USECSTRBLAX1000

UPC: 048243025039

$ 2.02 FT
Company wide:
2,805 in stock
Documents & Guides
6 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, 1000 ft. Reel.

Overview

6 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, 1000 ft. Reel.

Type USE-2 / RHH / RHW-2 conductors are suitable fo ruse in raceways installed underground in wet locations and where condensation and moisture accumulates within the conduit do not exceed 90 Degrees Celsius. Applications requiring direct burial are permitted for Type USE-2 / RHH / RHW-2 per UL-854.

Also known as: 048243025039, 6USECSTRBLAX1000

Specifications

Length: 1000 ft, Cut to Length
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Jacket: CPE
Length: 1000 ft, Cut to Length
Color: Black
Conductors: 1
Jacket: CPE
Material: Copper
Volts AC: 600
Gauge: 6 AWG