Cerro 120-5200k 2/0 Rhh/rhw/use Blk

Item #: 0062845

Cat #: 2AUSECSTRBLAX1000

UPC: 048243995936

$ 8.42 FT
Company wide:
0 in stock
Documents & Guides
No Documents Available
Use-rhh-rhw-2/0-blk-str 1000

Overview

Use-rhh-rhw-2/0-blk-str 1000
Also known as: 048243995936, 2AUSECSTRBLAX1000

Specifications

Length: 1000 ft
Material: Copper
Color: Black
Gauge: 2/0 AWG
Volts AC: 600
Conductors: 1
Jacket: CPE
Length: 1000 ft
Color: Black
Volts AC: 600
Jacket: CPE
Material: Copper
Gauge: 2/0 AWG
Conductors: 1