2 USE/RHH/RHW Stranded Copper, Black 1000'

Item #: 0062844

Cat #: 2USECSTRBLAX1000

UPC: 980100277765

$ 4.00 FT
Company wide:
5,869 in stock
Documents & Guides
2 AWG USE/RHH/RHW Stranded Copper, Black, 1000 Foot Reel, 600 Volts

Overview

2 AWG USE/RHH/RHW Stranded Copper, Black, 1000 Foot Reel, 600 Volts

Type USE cable is a heavy-duty power cable designed for underground use, such as in residential and commercial buildings. It has a moisture-resistant covering and is often used in underground service entrances.

Also known as: 980100277765, 2USECSTRBLAX1000

Specifications

Length: 1000 ft
Material: Copper
Color: Black
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Jacket: CPE
Length: 1000 ft
Color: Black
Volts AC: 600
Jacket: CPE
Material: Copper
Gauge: 2 AWG
Conductors: 1