12 AWG Type USE-2 / RHH /RHW-2 Stranded Copper, Red, 500'

Item #: 0062841

Cat #: 12USECSTRREDX500

UPC: 980100275211

Company wide:
0 in stock
Documents & Guides
12 AWG Type USE-2 / RHH /RHW-2 Stranded Copper, Red, 500 Foot Spool

Overview

12 AWG Type USE-2 / RHH /RHW-2 Stranded Copper, Red, 500 Foot Spool

Type USE-2 or RHH or RHW-2 copper conductors are suitable for use in raceways installed underground in wet locations, and where condensation and moisture accumulations within the conduit do not exceed 90˚C. Applications requiring direct burial are permitted for Type USE-2, RHH, RHW-2 per UL-854. For applications requiring Type RHH or RHW-2, conductor temperatures shall not exceed 90˚C in wet or dry locations. Type USE -2 or RHH or RHW-2 is permitted for 600 volt applications.

Also known as: 980100275211, 12USECSTRREDX500

Specifications

Color: Red
Length: 500 ft
Gauge: 12 AWG
Material: Copper
Conductors: 1
Package Type: Reel
Color: Red
Gauge: 12 AWG
Conductors: 1
Length: 500 ft
Material: Copper
Package Type: Reel