10 USE/RHH/RHW Stranded Copper, White 500'

Item #: 0062839

Cat #: 10USECSTRWHIX500

UPC: 980100276065

$ 0.79 FT
Company wide:
16,500 in stock
Documents & Guides
10 AWG USE/RHH/RHW Stranded Copper, White, 600V, 500 Foot Reel

Overview

10 AWG USE/RHH/RHW Stranded Copper, White, 600V, 500 Foot Reel

For use in conduit or suitable for use as underground service entrance cable for direct burial per NEC®. Good choice for industrial applications where better insulation toughness and resistance to moisture and heat are desired. For use as RHH or RHW-2 in wet or dry locations at temperatures up to 90°C. Sunlight-resistant (black only). For CT use on 1/0 and larger. Gas and Oil Resistant.

Also known as: 980100276065, 10USECSTRWHIX500

Specifications

Gauge: 10 AWG
Length: 500 ft
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Jacket: CPE
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Jacket: CPE
Package Type: Reel
Length: 500 ft
Color: White
Conductors: 1
Stranding: Stranded