1/0 USE/RHH/RHW Copper Black 5000'

Item #: 0062838

Cat #: 1AUSECSTRBL5000MCR

UPC: 048243995912

$ 6.70 FT
Company wide:
5,512 in stock
Documents & Guides
1/0 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V.

Overview

1/0 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V.

Type USE-2 / RHH / RHW-2 conductors are suitable fo ruse in raceways installed underground in wet locations and where condensation and moisture accumulates within the conduit do not exceed 90 Degrees Celsius. Applications requiring direct burial are permitted for Type USE-2 / RHH / RHW-2 per UL-854.

Also known as: 048243995912, 1AUSECSTRBL5000MCR, Single ott

Specifications

Material: Copper
Color: Black
Length: Cut to Length, 5000 ft
Gauge: 1/0 AWG
Volts AC: 600
Conductors: 1
Jacket: CPE
Material: Copper
Length: Cut to Length, 5000 ft
Volts AC: 600
Jacket: CPE
Color: Black
Gauge: 1/0 AWG
Conductors: 1